missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders
Calibrated “To Contain”
1759.89 EUR
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
13197573
|
DWK Life Sciences
20040-100 |
100 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Single metric blue ceramic-enamel scale
- Heights shown in ordering table do not include stopper
- The 10 and 25mL sizes are short form for extra stability
Compliance
Designed from ASTM™ E 1272, Class B, Style 2 specifications; the 250mL size meets ASTM D 460 requirements; the 500mL size meets ASTM D 244 requirements
Specifications
Borosilicate Glass | |
Borosilicate Glass |