missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Extension Pump Tubing, PharMed™ BPT
Ismatec™ Extension Pump Tubing protects light-sensitive samples
259.00 EUR
Specifications
Product Type | Extension Tubing |
---|---|
Autoclavable | Yes |
Material | PharMed BPT |
Overall Length (English) | 100 ft. |
For Use With (Application) | Ismatec pumps |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11987935
|
Ismatec™
95809-26 |
0.89 mm x 30.4 m L |
259.00 EUR
30m |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11725199
|
Ismatec™
95809-30 |
1.14 mm x 30.4 m L |
259.00 EUR
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11735199
|
Ismatec™
95809-34 |
1.42 mm x 30.4 m L |
259.00 EUR
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11907945
|
Ismatec™
95809-48 |
2.79 mm x 30.4 m L |
259.00 EUR
30m |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
Specifications
Extension Tubing | |
PharMed BPT | |
Ismatec pumps |
Yes | |
100 ft. | |
Tan |