missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Ion Chromatography (IC) Acrodisc™ Syringe Filters
These syringe filters are specifically designed for ion chromatography applications and optimized to provide the most consistent results when analyzing ionic species.
191.00 EUR - 3200.00 EUR
Specifications
Material (Membrane) | Supor (PES) |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Code | Brand | Diameter (Metric) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
17184321
|
Cytiva (formerly Pall Lab)
4485 |
13 mm | 0.45 μm | 100/Pk. |
280.00 EUR
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
17134361
|
Cytiva (formerly Pall Lab)
4583 |
25 mm | 0.2 μm | 50/Pk. |
191.00 EUR
Pack of 50 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
17144361
|
Cytiva (formerly Pall Lab)
4585 |
25 mm | 0.45 μm | 50/Pk. |
191.00 EUR
Pack of 50 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
17174321
|
Cytiva (formerly Pall Lab)
4483 |
13 mm | 0.2 μm | 100/Pk. |
262.00 EUR
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
17154401
|
Cytiva (formerly Pall Lab)
4785 |
25 mm | 0.45 μm | 1000/Pk. |
3200.00 EUR
Pack of 1000 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
17154391
|
Cytiva (formerly Pall Lab)
4685 |
13 mm | 0.45 μm | 1000/Pk. |
2275.00 EUR
Pack of 1000 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
17144391
|
Cytiva (formerly Pall Lab)
4683 |
13 mm | 0.2 μm | 1000/Pk. |
2065.00 EUR
Pack of 1000 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17144401
|
Cytiva (formerly Pall Lab)
4783 |
25 mm | 0.2 μm | 1000/Pk. |
2905.00 EUR
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
- For research use only
Specifications
Supor (PES) | |
Non-sterile | |
Polypropylene |