missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ IoLine pH Combination Electrode
Possess the advantage of a much lower temperature sensitivity and a metal ion free reference system. SI Analytics™ IoLine pH Combination Electrode is for the most demanding measurement tasks.
272.00 EUR - 494.00 EUR
Specifications
pH Range | 0 to 14 |
---|---|
Type | pH Combination Electrode |
Internal Reference | Iodine/Iodide |
Membrane | Sphere |
Product Code | Brand | Material | Connector Types | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Connector Types | Model | Price | Quantity & Availability | |||
10303625
|
SI Analytics™
285113850 |
A-Glass | BNC and Banana Plug | Il-PHt-A120Mfbnc-N |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11944739
|
SI Analytics™
285113890 |
A-Glass | DIN and Banana Plug | Il-PHt-A120Mf-Dinn |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13444962
|
SI Analytics™
285113870 |
H-Glass | DIN and Banana Plug | Il-PHt-H120Mf-Dinn |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10452614
|
SI Analytics™
285114140 |
A-Glass | Plug Head | Iil-PH-A120-Bnc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11924729
|
SI Analytics™
285113900 |
Glass | DIN and Banana Plug | Il-PHt-A120-Din-N |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11924739
|
SI Analytics™
285114310 |
Glass | BNC and Banana Plug | Il-Micro-PHt-Abnc-N |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Each ID sensor has a unique identification
- Highest reliability
- Data exchange between sensor and instrument is fully automatic
- Several ID sensors can be used with one instrument and one ID sensor can be used with multiple instruments via recognition, without having to re-calibrate
- Accurate and reliable measurements with sensor specific data GLP at its best
- Automatic and complete documentation of calibrations and measurements including the electrode used (model and serial number) with date, time and measurement values
Specifications
0 to 14 | |
pH Combination Electrode | |
Iodine/Iodide | |
Sphere |