missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Iode Solution, Chem Lab™
Click to view available options
Quantity:
1 L
Specifications
Color | Brown |
Boiling Point | 100°C |
Melting Point | 0°C |
Composition | 2.538 g I2 / l H2O = 0.02 N (±0.0004/20°C) |
Density | 1.01g/mL |
Solubility Information | Water Soluble |
Odor | Odorless |
Quantity | 1 L |
Physical Form | Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'