Learn More
Invitrogen™ Guanidine Isothiocyanate
UltraPure Guanidine Isothiocyanate is a strong protein denaturant when used at high concentrations.
Brand: Invitrogen™ 15535016
524.02 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Additional Details : Weight : 0.39000kg
Description
UltraPure Guanidine Isothiocyanate is a strong protein denaturant when used at high concentrations. It is useful in the isolation of intact RNA from sources rich in RNase such as pancreas.
Order Info
Shipping Condition: Room temperature
Specifications
Store at room temperature. | |
Guanidine Isothiocyanate | |
DNase-Free, RNase-Free | |
Room Temperature |
RNA Extraction | |
UltraPure™ | |
500 g | |
Powder |
For Research Use Only. Not for use in diagnostic procedures.