missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Tubing Insert for GL14 Screw Cap

Product Code. 15163937
Click to view available options
For Use With:
GL14 screwcap with tubing outlet, 1.6mm ID
GL14 screwcap with tubing outlet, 3.0mm ID
GL14 screwcap with tubing outlet, 3.2mm ID
GL14 screwcap with tubing outlet, 6.0mm ID
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15163937

Brand: Pyrex™ 4539/08

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose a two or three port connection system screwcap and then add tubing adapters and inserts to attach tubing. Pyrex™ Tubing Insert for GL14 Screw Cap provides a means to transfer liquids within a closed, sterile system.

  • For use with Pyrex™ GL45 media-lab bottles
  • Facilitates the transfer of liquids within a closed sterile system
  • Autoclavable and dishwasher safe
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
For Use With GL14 screwcap with tubing outlet, 6.0mm ID
Max. Operating Temperature (Metric) 140°C
Product Type Tubing Insert
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.