missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ink Chart Recorders for Isotemp Ultra-Low Temperature Chest Freezers
Record seven days of temperature performance at temperatures to -150°C using Fisherbrand™ Isotemp Chart Recorders for Ultra-Low Temperature Freezers.
1710.00 EUR
Specifications
Description | Factory Installed |
---|---|
Type | Chart Recorder |
Temperature Range | -150°C |
Static Holding Time | 7 Days |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17818010
|
Fisherbrand™
|
Isotemp 13 and 20 cu. ft. Chest Ultra-Low Temperature Freezer, Isotemp 13 and 20 cu. ft. Chest Ultra-Low Temperature Freezer |
1710.00 EUR
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
17848020
|
Fisherbrand™
|
Isotemp 3 cu. ft. Chest Ultra-Low Temperature Freezer, Isotemp 3 cu. ft. Chest Ultra-Low Temperature Freezer |
1710.00 EUR
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Seven-day recorder
- Functions to -150°C
- Factory installed
Specifications
Factory Installed | |
Chart Recorder | |
-150°C | |
7 Days |