missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ B-499 Nylon Cloth Labels
Printable, permanent indoor/outdoor grade nylon cloth label for IDXPERT printers. Brady™ IDXPERT labels are effective on smooth, rough and textured surfaces.
Brand: Brady™ 105878
Additional Details : Weight : 0.23590kg
Description
- Printable nylon cloth labels for the IDXPERT printer
- Material is UL recognized with its respective ribbon
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth (B-499) | |
Cable and wire marking, Panel labeling, Voice and Data ID | |
1 | |
Rectangle | |
0.0065 in. | |
38.10 x 12.7 mm | |
12.70 mm | |
38.10 mm |
Compatible surface: rough, smooth and textured | |
Black, White | |
Cartridge | |
IDXPERT Label | |
iDXPERT Printer | |
200/Pk. | |
-40°C to +90°C | |
0.165 mm | |
1.5 in. | |
1.5 in. |