missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ HP Plus Tower Nitrogen Generator

This nitrogen generator produces a continuous supply of high purity nitrogen.

Brand:  Schmidlin™ DB-N2T-1000-EU

Additional Details : Weight : 15.00000kg

 View more versions of this product

Product Code. 17788889

  • 8828.19 EUR / Each
Estimated Shipment: 23-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Purity: up to +99.999%
  • Pressure: up to 5 barg (75 psig)
  • Ideal for all GC applications
  • Stable baseline with increased sensitivity and repeatability
  • Meets and exceeds requirements for the most demanding GC applications
Specifications

Specifications

63 cm
49 cm
5 bar
140 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
12 W
1000 mL/min.
35°C
55 in.
Inlet: 1/4 in., Outlet: 1/8 in.
>99.999%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers