missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ Camper™ Comfort Gloves
Click to view available options
Size:
7
10
Description
- Washable marked according to size with different colors on the wristband
Excellent fit very good sensitivity
Very breathable
Good resistance to mechanical damage
Excellent grip when handling greasy and oily parts
Specifications
Certifications/Compliance | 0075/1445/162/06/12/0481 |
Cuff Material | Polyurethane |
Color | White |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Polyurethane |
Powdered | Powder Free |
Size | 7 |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'