missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ HighTech Series FP-HL Refrigerated/Heating Circulator
Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. All models have a drain tap on the front allowing the fluid to be drained easily. The compact assembly of each unit enables space to be saved in the laboratory.
8125.00 EUR - 11140.00 EUR
Specifications
Ambient Temperature | 5 to 40°C |
---|---|
Controller Type | ICC |
Certifications/Compliance | Classification III (FL) according to DIN 12876-1 |
Display | VFD, LCD |
Heating Capacity | 2 kW |
Product Code | Brand | Temperature Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Price | Quantity & Availability | |||||
11904828
|
JULABO™
9312640 |
-40°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15264353
|
JULABO™
9312651 |
-50°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- VFD COMFORT DISPLAY
- LCD DIALOG DISPLAY backlit for convenient interactive operation
- Keypad for setpoints, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimizing temperature control
- TCF Temperature Control Features to optimize the control behaviour
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Druck- und Saugpumpe
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232/RS485 interface for online communication
- Optional: Analog interface
- Integrated programmer for 6 x 60 program steps
- Connections for solenoid valve and HSP booster pump
- Active Cooling Control
- Proportional cooling control
- Easily removed venting grill allows for easy cleaning
- Equipped with handles or castors for an easy transportation
Specifications
5 to 40°C | |
Classification III (FL) according to DIN 12876-1 | |
2 kW | |
22 to 26 L/min | |
230 V 60 Hz 14 A |
ICC | |
VFD, LCD | |
2 Barbed fittings for tubing 8 and 12mm I.D. (pump connections M16 x 1 female) | |
±0.01°C |