missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Hard Aluminum Micro-Perforated Tray
A micro-perforated rectangular tray with oblique edges, made in non-coated aluminum, ideal for baking mini pastries or small food items such as cakes, galettes, quiches, Viennese pastries and more.
Brand: De Buyer™ 7367.40
Additional Details : Weight : 0.35000kg
Description
- Excellent performance when used with a silicone baking mat, baking sheets and silicone molds
- Ideal for use in a convection oven
- Optimal 3mm diameter micro-perforations provide excellent hot or cold air circulation for uniform cooking
- Perfect heat diffusion and transmission
- Thick, lightweight and sturdy
- Do not use with liquid or semi-liquid preparations
- Dishwasher-safe
Specifications
40 cm | |
Tray | |
Convection ovens | |
Rectangular |
Aluminum | |
30 cm | |
Small pastries, cakes, etc. | |
1.5 mm |