missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Graduated Stacking Pitchers
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Color:
Green
Red
Yellow
Description
- Available in four different colors
- With stable handle and easily readable, printed scale on both sides
- Clean at no higher than 60 °C is recommended
Spécification
Color | Yellow |
Diameter (Metric) Inner | 125 mm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
Graduation Range | 10 mL |
Height (Metric) | 167 mm |
Quantity | 12 Pk. |
Autoclavable | Autoclavable |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'