missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 603/N Creped Surface Filter Discs Qualitative Filter Papers
Used for analytical and technical purposes.
Brand: Sartorius™ FT-3-335-200
Additional Details : Weight : 0.10000kg
Description
- Fast flow rate due to its structure
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifications
Disc | |
8μm/sec. | |
603/N | |
0.25 mm | |
200 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
100 Pack | |
Qualitative Filter Paper | |
200 mm |