missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 3 Qualitative High Purity Lab Filter Papers
For coarse and voluminous precipitates such as iron- aluminum- and chromium hydroxide; Si-determination in steel and pig iron analysis.
10.25 EUR - 33.00 EUR
Specifications
Format | Disc |
---|---|
Material | Cotton Linters |
Particle Retention | <10 μm |
Filtration Speed | 11s/10 mL |
Grade | 3 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11313074
|
Munktell Filtrak™
110063 |
55 mm |
10.25 EUR
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11333074
|
Munktell Filtrak™
110065 |
90 mm |
12.90 EUR
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
11343074
|
Munktell Filtrak™
110066 |
110 mm |
13.00 EUR
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11353074
|
Munktell Filtrak™
110068 |
125 mm |
19.00 EUR
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11363074
|
Munktell Filtrak™
110069 |
150 mm |
22.35 EUR
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11373074
|
Munktell Filtrak™
110070 |
185 mm |
33.00 EUR
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Made of pure cotton linters
- For coarse and voluminous precipitates such as iron- aluminum- and chromium hydroxide; Si-determination in steel and pig iron analysis
- Basis Weight: 90g/m2
Specifications
Disc | |
<10 μm | |
3 |
Cotton Linters | |
11s/10 mL |