missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 1F Qualitative High Purity Lab Filter Papers
For fast filtration of fine precipitates such as calcium oxalate, magnesium ammonium phosphate, coarser forms of barium sulfate.
18.45 EUR - 79.35 EUR
Specifications
Format | Disc |
---|---|
Material | Cotton Linters |
Particle Retention | 5 to 6 μm |
Filtration Speed | 29s/10 mL |
Grade | 1F |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11333054
|
Munktell Filtrak™
110021 |
12.5 cm |
18.45 EUR
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11353054
|
Munktell Filtrak™
110023 |
18.5 cm |
50.00 EUR
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11363054
|
Munktell Filtrak™
110024 |
24 cm |
47.70 EUR
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
11373054
|
Munktell Filtrak™
110025 |
32 cm |
79.35 EUR
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Made of pure cotton linters
- For fast filtration of fine precipitates such as calcium oxalate, magnesium ammonium phosphate, coarser forms of barium sulfate
- Basis Weight: 80g/m2
Specifications
Disc | |
5 to 6 μm | |
1F |
Cotton Linters | |
29s/10 mL |