missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper
Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper are used for mineral analysis in soil extracts.
Brand: Fisherbrand™
Additional Details : Weight : 0.01000kg
Description
- Determination of K and P
Specifications
Ash Content: 0.06% | |
Cellulose | |
5 μm | |
143 | |
0.16 mm | |
185 mm |
Folded Disc | |
5 μm | |
Determination of K and P in soil extracts | |
100 Pack | |
185 mm |