missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 1290 Wet-strengthened Folded Filter Qualitative Filter Papers

Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required

Brand:  Sartorius™ FT-4-208-240

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10317931

  • 88.10 EUR / Pack of 100
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content <0.1%
  • Narrow-pore, dense, slow filtering
  • Supplied as folded format
Specifications

Specifications

Folded
3 to 5 μm
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
100/Pk.
Qualitative Filter Paper
240 mm
Cotton Linters, Refined Pulp
100μm/sec.
1290
0.21 mm
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers