missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Water Sampling Octagonal PET Bottle
Click to view available options
Includes:
120 mg/L Sodium Thiosulfate
20 mg/L Sodium Thiosulfate
Description
- Break-resistant polyethylene terephthalate (PET)
- Molded graduations
- Leak-proof tamper-evident HDPE screw caps
- Available with or without sodium thiosulfate
- Traceable labels
- Large openings minimize risk of contamination
- Film-packed or individually bagged
Specifications
Closure Size | 31 mm |
Closure Type | Tamper-evident |
Capacity (Metric) | 500 mL |
Includes | 120 mg/L Sodium Thiosulfate |
Material | PET |
No. per Case | 90/Cs. |
No. per Pack | 1/Pk. |
Sterility | Sterile |
Closure Color | White |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'