missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Rolled Flange Bottle, without closure
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. While some bottles and flasks are used for the cultivation of micro-organisms, the roller rim bottles are mainly used for sampling (e.g. in the dairy industry).
- Supplied without screw cap
Specifications
Diameter (Metric) | 45 mm |
Capacity (Metric) | 100 mL |
For Use With (Application) | Sample collection; Storage and transport of Liquid cultures; Media preparation and cultivation; Delivery without closure |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'