missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Culture Flask, Fernbach Type, bulbous shape

This culture flask according to Fernbach has a bulbous shape and a relatively large bottom area, which enables optimal microorganism growth.

Brand:  DWK Life Sciences 215014307

347.70 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Additional Details : Weight : 1.44000kg

Product Code. 15281759

  • 366.00 EUR / Pack of 10
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture flasks have large bottom surfaces. They should be as flat as possible so that the layer thickness of the medium is uniformly high.

  • Due to the flat, large floor surface, the layer cover of microorganisms can grow evenly high
  • The large liquid surface ensures better aeration and thus faster growth of the microorganisms
  • Fired-on, highly durable white print
Specifications

Specifications

117 mm
Borosilicate Glass (3.3)
10/Pk.
450 mL
Media preparation and cultivation; Preparation of cultures; Liquid culture
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers