Learn More
DWK Life Sciences DURAN™ Culture Flask, Fernbach Type, conical shape, straight neck for metal caps
This conical culture flask according to Fernbach has a straight neck (closure with metal caps possible) as well as a relatively large bottom surface, which enables optimal microorganism growth.
Brand: DWK Life Sciences 217746209
179.55 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 1.18000kg
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture flasks have large bottom surfaces. They should be as flat as possible so that the layer thickness of the medium is uniformly high. The straight neck enables Kapsenberg and metal caps to be attached.
- Due to the flat, large floor surface, the layer cover of microorganisms can grow evenly high
- The large liquid surface ensures better aeration and thus faster growth of the microorganisms
- The straight neck permits the use of metal caps
Specifications
200 mm | |
Borosilicate Glass (3.3) | |
2/Pk. |
1800 mL | |
Media preparation and cultivation; Preparation of cultures; Liquid culture | |
Yes |