missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ HighTech Series FP-HL Refrigerated/Heating Circulator

Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. All models have a drain tap on the front allowing the fluid to be drained easily. The compact assembly of each unit enables space to be saved in the laboratory.

Brand:  JULABO™ 9312651

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15264353

  • 9175.00 EUR / Each


Estimated Shipment
03-08-2020
Add to basket

Description

Description

  • VFD COMFORT DISPLAY
  • LCD DIALOG DISPLAY backlit for convenient interactive operation
  • Keypad for setpoints, warning/safety values and menu functions
  • ICC (Intelligent Cascade Control), self-optimizing temperature control
  • TCF Temperature Control Features to optimize the control behaviour
  • ATC3 3-Point-Calibration
  • Pt100 External sensor connection for measurement and control
  • SMART PUMP, electronically adjustable pump stages
  • Druck- und Saugpumpe
  • Early warning system for low liquid level (DBGM 203 06 059.8)
  • Adjustable high temperature cut-out, visible via display
  • RS232/RS485 interface for online communication
  • Optional: Analog interface
  • Integrated programmer for 6 x 60 program steps
  • Connections for solenoid valve and HSP booster pump
  • Active Cooling Control
  • Proportional cooling control
  • Easily removed venting grill allows for easy cleaning
  • Equipped with handles or castors for an easy transportation
Specifications

Specifications

5 to 40°C
ICC
Interior (L x W x D): 12 x 18 x 15cm
49 x 42 x 72 cm
230 V 60 Hz 14 A
2 Barbed fittings for tubing 8 and 12mm I.D. (pump connections M16 x 1 female)
22 to 26 L/min
57 kg
−50 to +200°C
Classification III (FL) according to DIN 12876-1
0.9 kW at 20°C
15 x 12 x 18 cm
VFD, LCD
2 kW
FPW50-HL
±0.01°C
8 L
Videos
Documents