missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva FPM/FKM O-ring
For use with HiScale columns
59.00 EUR - 75.00 EUR
Specifications
Type | O-ring |
---|---|
Temperature (Metric) Max | 4°C to 40°C |
Packaging Quantity | 2 Pack |
Material | FKM, FPM |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
12445690
|
Cytiva
28-9666-54 |
26 mm |
59.00 EUR
Pack of 2 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
12455690
|
Cytiva
28-9666-55 |
48 mm |
75.00 EUR
Pack of 2 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
Description
- Can be used in aqueous solutions and nearly all organic solvents commonly used in liquid chromatography of macromolecules with the following few exceptions: chlorinated hydrocarbons, acetone and other ketones, aliphatic esters and phenol
- Solutions containing more than 10% NaOH, 10% HCl, other strong mineral acids or 5% acetic acid should not be used
Specifications
O-ring | |
4°C to 40°C | |
2 Pack | |
FKM, FPM |