missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Foodcare pH Electrode for Meat Products with BNC Connector

Ideal for pH measurements in meats and semi-frozen food products. Hanna Instruments™ Foodcare pH Electrode for Meat Products with BNC Connector is a PVDF body, double junction electrode featuring an open junction design with viscolene gel electrolyte and a conical tip shape.

Brand:  Hanna Instruments™ FC400B

Additional Details : Weight : 0.10000kg

Product Code. 11507709

  • 505.00 EUR / Each
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

The Foodcare pH Electrode for Meat Products with BNC Connector uses low temperature (LT) glass and features a conical bulb, PVDF body, and open junction with viscolene gel electrolyte.

  • Low Temperature Glass Tip: Lower resistance (∼50 megohms) than general purpose glass suitable for samples at 0 to 50°C
  • Conical Glass Tip: Allows for penetration into solids, semi solids, and emulsions for direct measurement of pH in food products
  • PVDF Body: Food grade plastic is chemically resistant, resistant to fungal growth and has high abrasion resistance, mechanical strength and resistance to radiation
  • Open Double Junction Reference: Solid gel interface (viscolene) between the sample and internal reference prevents silver from entering the sample and makes it impermeable to clogging
  • BNC Connector: Can be used on any pH meter that has the female BNC probe input

Services

6 months

Specifications

Specifications

1m coaxial cable
0 to 12
PVDF body, low temperature glass tip, viscolene electrolyte, Ag/AgCl reference
0°C to 50°C
6 mm
pH measurements in products such as meats and semi-frozen food products
6 Months
32°F to 122°F
75 mm Body/111.5 mm Overall
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers