missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Flexelene™ 135 C Tubing

Use Flexelene 135 C for processes or lab work that require stringent certifications

Brand:  Cole-Parmer™ 96181-16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11769629

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • ADI- and DEHP-free for the highest level of purity in your process.
  • Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications.
  • Translucent, with no plasticizers, latex, or vinyl acetate.
  • Flexelene 135 C is also animal-derived ingredient-free.
  • Flexible tubing made of non-allergenic materials.
  • Ultra-low extractables and leachables.
  • FDA compliant and meets USP Class VI requirements.
  • Flexelene 135 C includes only additives approved in accordance with EP 3.1.3 and 3.1.6.
  • Base resin conforms with EC directive 202/72/EC.
  • Designed with the needs of bioprocessing and the pharmaceutical industry in mind.
  • Sterilize: Autoclave, ethylene oxide, e-beam or gamma irradiation.
Specifications

Specifications

3A;NSF-51;Non-DEHP;Non-Phthalate;USP;ADCF;European Pharmacopoeia;FDA;NSF-61
275°F
8 psi
Autoclavable
Flexelene
50 ft.
3.175 mm
-46°F
50 ft./Pk.
Translucent
135°C
Made with no plasticizers, latex, or vinyl acetate, Flexelene 135 C is also animal-derived ingredient-free. This flexible tubing is made of non-allergenic materials and offers ultra-low extractables and leachables.
25.4 mm
31.8 mm
15.2 m
Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications.
-43°C
Autoclave, ethylene oxide, e-beam, or gamma irradiation.
Videos
SDS
Documents