missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks

High resistance to heat, chemical attack, and mechanical shock

Brand:  Fisherbrand™

Additional Details : Weight : 1.89000kg

 View more versions of this product

Product Code. 15486143

Quantity Price
1 54.70 EUR / Pack of 12
5 49.23 EUR / Pack of 12
10 43.76 EUR / Pack of 12
Estimated Shipment
07-09-2018
Add to basket


Description

Description

  • Capacity scale measures approximate volume
  • Matte-finish ceramic marking spot takes writing and erases easily

Specifications

Specifications

Rubber
Top style: Heavy duty tooled with capacity scale
125mL
No
25mL
Wide
Matte finish Ceramic Enamel marking
6
66mm
Borosilicate Glass
50 to 125mL
10.8cm
1.0
Videos
Documentation