Learn More
Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap
General purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap are used for pharmaceutical, chemical, environmental, and food packaging and storing applications.
Brand: Fisherbrand™
Additional Details : Weight : 2.27700kg
Description
Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
Yes | |
Polypropylene | |
Screw Cap | |
Wide | |
Yes | |
120 mL | |
Glass | |
Standard Wide Mouth Bottle | |
Pulp/Vinyl |
Poly/Vinyl | |
48-400 mm | |
51 mm | |
Round | |
4 oz., 125mL | |
Clear | |
24/Cs. | |
White | |
48-400 |