missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Straight Sided Round Bottle with White Polypropylene PE Foam/PTFE Cap
Click to view available options
Capacity (Metric):
125 mL
Description
Ideal for UV sensitive contents. Fisherbrand™ Amber Straight Sided Round Bottle with White Polypropylene PE Foam/PTFE Cap are for general use.
- Straight sided walls allow for the complete removal of contents
- Not autoclavable
- Ideal for soil sampling and environmental applications
Specifications
Capacity | 4 oz., 125mL |
Closure Liner | PTFE |
Closure Material | PTFE |
Closure Size | 58-400 mm |
Closure Type | Screw Cap |
Product Type | Straight Sided Round Bottle |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Includes | Jar and cap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'