Learn More
Fisherbrand™ Traceable™ Waterproof Thermometer
Perfect for wet areas; with waterproof case, cable and probe
Brand: Fisherbrand™
Additional Details : Weight : 1.36080kg
Includes: Probe, cable, 1.5V silver-oxide battery for 1-year continuous monitoring, suction cups/magnet to attach to metal, and Velcro™ to attach to any surface.
Description
Use for round-the-clock monitoring of liquids, air/gas, or semisolids in freezers, water baths, outdoor tanks, incubators and refrigerators. Waterproof construction is ideal for wet labs, washdown areas and virtually all field applications.
- Stainless-steel probe is resistant to most acids, bases and solvents
- Wide temperature range covers 99% of routine temperature measurements
- Memory recalls highest and lowest temperature readings over any time period
- Solid-state construction eliminates dangers inherent in breakable glass and toxic mercury thermometers
- Easy-view, 0.25 in. high LCD digits may be read at a glance
- Operates in rugged and outdoor conditions
- Stainless-steel probe, 10 ft. (3m) cable and digital display housing are all waterproof
- Case is waterproof and shockproof
- Shockproof in drop tests up to 5 ft.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
Monitoring liquids, air/gas or semisolids in water baths, refrigerators, freezers, incubators and tanks | |
5 in. | |
12.7 cm | |
0.1°C | |
56 g | |
572°F | |
-58°F | |
-58°F to +572°F | |
±0.5°C |
0.14 in. | |
Probe, cable, 1.5V silver-oxide battery for 1-year continuous monitoring, suction cups/magnet to attach to metal, and Velcro™ to attach to any surface. | |
121 mm | |
ABS Plastic | |
2 oz. | |
4.75 in. | |
300°C | |
-50°C | |
-50°C to +300°C | |
Digital LCD |