missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eucalyptol, SPEX CertiPrep™
Click to view available options
Quantity:
1 mL
Description
organic standard, 1mL
Specifications
Quantity | 1 mL |
Safety and Handling
Product Identifier
- Eucalyptol
- Danger
- Acute toxicity Category 3
- Flammable liquid Category 2
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H331-Toxic if inhaled.
- H370-Causes damage to organs.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : methanol
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'