missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Reference™ 2 EU-IVD Single Channel Variable Volume Pipette 3-pack

Extraordinary precision and accuracy, a long service lifes and an ergonomic design.

Brand:  Eppendorf™ 4920000920

Additional Details : Weight : 1.98000kg

 View more versions of this product

Product Code. 15280506

  • 855.00 EUR / 1 set


Estimated Shipment
11-02-2019
Add to basket

Description

Description

  • The one-button operation offers fast and ergonomic handling with reduced operating effort and active aerosol reduction. To avoid accidental tip ejection a clear haptic feedback is provided
  • The spring-loaded tip cone improves user-to-user reproducibility and improved ergonomics by lowering tip attachment force
  • The Reference 2 multi-channel offers high flexibility incl. a spring-loaded tip cone which can be switched on/off optionally
  • The secondary adjustment supports the easy adjustment of your Reference 2 for the most accurate pipetting of different liquids or other external conditions without the need for a full calibration
  • The outstanding precision and accuracy of Reference 2 provides reliable results
  • 4-digit volume display with magnifying window to allow for easier volume identification
  • The unique smooth surface guarantees simple cleaning. In addition to the full autoclavability of this pipette, decontamination is as easy and efficient as never before. This is the ideal pipette when working under sterile conditions
  • An embedded RFID chip contains all relevant data regarding the pipette and offers with Eppendorf TrackIT a simple identification and documentation
  • Available as single-channel pipette in fixed or variable volume as well as 8-and-12 channel pipette
  • Specifications

    Specifications

    Yes
    4-digit visible from all angles
    Three adjustable-vol. pipettes: 0.1-1mL, 0.5-5mL, 1-10mL
    Reference 2 pipet 3-pack
    In vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998
    Forward pipetting, Reverse pipetting, Removal of supernatants, Sample mixing, Phase extraction, Filling of plates, gels, and reaction vessels
    One
    100 – 1,000μL, 0.5 – 5 mL, 1 – 10 mL
    Videos