missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ECOSURF™ EH-9 Surfactant, Thermo Scientific™
Click to view available options
Quantity:
100 mL
500 mL
2500 mL
Description
Range of surfactants that are included in a group of chemicals that align with the 10th principle of green chemistry: Design for Degradation.
- These chemical products are designed to break down to innocuous substances after use to avoid accumulation and preventing harm to the environment.
- ECOSURF™ EH-9 Surfactant is one such alternative detergent to octylphenol ethoxylate containing detergents, like e.g. Triton X™-100.
- This is a biodegradable surfactant to reduce your ecological footprint.
Specifications
Color | Clear colorless to pale yellow |
Physical Form | Liquid |
Cloud Point | 10% in water: 62 to 67°C |
Density | 1.026 g/mL |
pH | 5.0 to 7.5 (1% aq. soln.) |
Quantity | 500 mL |
Flash Point | 288°C (550°F) |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'