missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
- User friendly menu navigation in plain language
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- Fully electronic continuous controller with PID action
- Safety class III for operation with flammable and non-flammable liquids
- Over-temperature cut-out adjustable via menu
- Vario pump with six adjustable performance levels
- Easy control of flow rate between internal and external circulation during operation without contact with bath
- USB interface as standard
- Upgradeable with an interface module (analogue module, contact module, RS 232/485 module, Profibus, Ethernet-USB module)
- Upgradeable with Pt 100/LiBus module for external control and remote control via command console
- Programmer with 150 temperature/time segments can be separated into five, programs
- 2-chamber construction for constant level in thermostating chamber
- Vertical adjustment of overflow height of thermostating chamber
- Bath vessel made from stainless steel with drain valve
- Condenser cooling
- Air
- Working temperature range: -25 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Heater power max: 2.6 kW
- Power consumption max: 2.9 kW
- Power consumption: 13 A
- Bath volume min/max: 9.3 / 12 L
- Size of bath (Ø x H): 150 x 200 mm
- Overall dimensions (W x D x H): 250 x 435 x 624 mm
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Cooling capacity:
- 20 °C (2), Ethanol; 0.3 kW
- 0 °C (2), Ethanol; 0.24 kW
- -20 °C (2), Ethanol; 0.09 kW
- -25 °C (2), Ethanol; 0.04 kW
- Standard accessory:
- Two screw caps, two closing plugs
Specifications
230 V |