missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ ECO AluRack for Upright Freezers, 32 mm Box Height

Product Code. 12412480 Shop All TENAK Products
Click to view available options
Holds:
Boxes
Array:
10 x 4
5 x 3
5 x 4
5 x 5
6 x 3
6 x 4
6 x 5
7 x 3
7 x 4
7 x 5
8 x 4
8 x 5
9 x 4
Dimensions (L x W x H):
425 x 139 x 180 mm
425 x 139 x 216 mm
425 x 139 x 252 mm
425 x 139 x 288 mm
564 x 139 x 180 mm
564 x 139 x 216 mm
564 x 139 x 252 mm
564 x 139 x 288 mm
564 x 139 x 324 mm
564 x 139 x 360 mm
683 x 139 x 180 mm
693 x 139 x 216 mm
693 x 139 x 252 mm
693 x 139 x 288 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12412480

Brand: Tenak™ TE11124

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ECO AluRack fits into any upright freezer and can be used with all standard cryoboxes.

  • Made of seawater resistant aluminum
  • Fits into any freezer and can be used with all standard cryoboxes
  • Racks can be used with all freezer brands
  • Without white cardboard boxes
  • Holds is expressed by Height x Dept

Specifications

Description Seawater resistant
Array 7 x 3
Holds Boxes
Material Aluminum
Positions 21
For Use With (Equipment) Upright Freezers
Dimensions (L x W x H) 425 x 139 x 252 mm
Height (Metric) 32 mm (Box)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.