Learn More
DWK Life Sciences DURAN™ Single way Stopcock, complete with DURAN™ key with groove
Ground shut-off taps without tap plug.On-and-off taps with DURAN™ grooved tap plugs.
Brand: DWK Life Sciences 286407409
167.20 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 0.16000kg
Description
DURAN™ single way stopcocks complete with DURAN™ grooved tap plugs are shut-off taps in which the DURAN™ grooved tap plug is secured via the O-ring.
- Ground shut-off valve sleeve complete with DURAN™ grooved plug
- Securing of the tap plug by means of O-ring
- Taper 1:10
- Glass articles for further processing
Specifications
6 mm | |
Borosilicate Glass (3.3) | |
21.5 NS | |
5/Pk. |
13 mm | |
Yes | |
1.5 mm | |
Installation in glass apparatus and devices |