missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Diaphragm Valve
Hand operated diaphragm valves for RE 2.5/RZ 2.5/RE 6/RZ 6
420.00 EUR - 720.00 EUR
Product Code | Brand | Description | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With | Price | Quantity & Availability | ||||
10273031
|
VACUUBRAND™
20664010 |
Diameter: 6mm | For RE 2.5/RZ 2.5/RE 6/RZ 6 |
420.00 EUR
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
10120941
|
VACUUBRAND™
20664011 |
Diameter: 16mm | For RE 9/RZ 9/RE 16/RZ 16 |
720.00 EUR
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
Description
VM series valves are hand-operated diaphragm valves. They are used, e.g., as isolation valves, air-admittance valves or manual-control valves. By rotation of the wheel a flexible PTfE diaphragm is moved and pressed against the stainless steel seating or removed from it, closing and opening the valve, respectively. The gas-contacting parts are made of stainless steel and PTfE offering a good resistance to corrosive gases and vapors.Specifications
1 Each | |
Diaphragm Valve |