missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Crêped Technical Filter Papers
Crêped Technical Filter Papers are mostly used for the rapid filtration of relatively coarse precipitates; because of their crêped structure they provide a larger filtration area than smooth filter papers.
75.30 EUR - 412.00 EUR
Specifications
For Use With (Equipment) | Pressure or vacuum filtration |
---|---|
Material | Cotton Linters, Refined Pulp |
Material (Membrane) | Cellulose |
Type | Creped Filter Paper |
Fit for Purpose | Certified Quality |
Product Code | Brand | Grade | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grade | Price | Quantity & Availability | |||||
15932790
|
Sartorius
FT-2-487-500500 |
39/N |
288.00 EUR
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
15922940
|
Sartorius
FT-3-354-500 |
601/N |
130.00 EUR
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
15992920
|
Sartorius
FT-3-335-220Q |
603/N |
75.30 EUR
Pack of 500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
17304430
|
Sartorius
FT-210375-390390 |
376 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Crêped Filter Papers for Qualitative and Technical Analyses
- Made of refined pulp and cotton linters with an 95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifications
Pressure or vacuum filtration | |
Cellulose | |
Certified Quality |
Cotton Linters, Refined Pulp | |
Creped Filter Paper |