missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick-Disconnect Male Coupling Inserts
Eliminate leaks with these valved couplings
Brand: Cole-Parmer™ 31307-32
Additional Details : Weight : 0.01000kg
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately).
- Plug insert into coupling body to connect.
- Fitting halves lock into place immediately.
- To disconnect fitting halves, simply press the button on the coupling body.
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged.
- All fitting bodies have 316 SS latch springs and EPDM seals.
Specifications
Quick-Disconnect Male Coupling Inserts | |
Autoclave, Ethylene Oxide (ETO) or Gamma | |
-40°F | |
3/4 in. NPT(M) | |
Autoclave, Ethylene Oxide or Gamma | |
Gray | |
27.5 in. Hg | |
137°C |
Quick-Disconnect x NPT(M) Connection | |
Polysulfone | |
-40°C | |
3/8 in. Quick Disconnect | |
3/4 in. NPT(M) | |
125 psi | |
280°F |