missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ All-Plastic Quick Disconnect Barbed
These couplings add ease of use and security to your most critical fluid handling applications
Brand: Cole-Parmer™ 31311-28
Additional Details : Weight : 0.80000kg
Description
- All-plastic quick-disconnect couplings require a standard fitting body and standard insert or large fitting body and large insert (order separately).
- Simply press the thumb latch to disconnect fitting halves.
- Available in polycarbonate (PC), acetal and polysulfone (PSF).
Specifications
White | |
121°C | |
Quick-Disconnect x Barb Connection | |
Polysulfone | |
-40°F | |
3/8 in. | |
Autoclave, Ethylene Oxide or Gamma |
250°F | |
125 psi | |
Autoclavable | |
Hose Barb Coupling Body with Lock | |
-40°C | |
3/8 in. |