missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes, Clear, Sterile
Outstanding quality and specifications for cell biology, sample preparation, microbiology, and molecular biology.
176.00 EUR - 204.00 EUR
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Sterility | Sterile |
Bottom Shape | Conical |
Product Code | Brand | Capacity (Metric) | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | No. per Pack | Price | Quantity & Availability | ||||
15863202
|
Eppendorf™
0030122160 |
15 mL | 20 racks x 25 tubes |
204.00 EUR
Pack of 500 |
In Stock
Log in to see stock. |
||||
15873202
|
Eppendorf™
0030122186 |
50 mL | 12 racks x 25 tubes |
176.00 EUR
Pack of 300 |
In Stock
Log in to see stock. |
||||
Description
- Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity, high g-Safe™ centrifugation stability, and optimal sample and pellet visibility.
- Cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and minimizes contamination risk.
- Reliable and safe labelling due to a large writing area on the tube and due to a flat and light-colored cap.
- Precise dimensions enable maximum compatibility with centrifuge rotors, mixers and shakers.
- Sterile, pyrogen-, DNase-, RNase-, and DNA-free.
- Each individual lot is checked and certified for quality and purity.
Specifications
Clear | |
Polypropylene | |
Sterile | |
Conical |