missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Solution, 5μS.cm-1, Fisher Chemical™
Click to view available options
Quantity:
500 mL
1000 mL
Especificaciones
Quantity | 500 mL |
Conductivity | 5μS.cm-1 |
Physical Form | Liquid |
Seguridad y manipulación
Nombre del producto
- Conductivity calibration solution - 5 uS/cm @ 25°C in n-Propanol 30% (CTE 001)
- Danger
- Flammable liquid Category 3
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H318-Causes serious eye damage.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P370+P378-In case of fire: Use to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'