missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Upright Freezers, 85 mm Box Height
Comfort Rack designed to ensure a more ergonomical operating process when working with samples.
165.00 EUR - 188.00 EUR
Specifications
Height (Metric) | 85 mm (Box) |
---|---|
For Use With (Equipment) | Upright Freezers |
Material | Stainless Steel |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15200794
|
Tenak™
TE24330 |
Boxes (8) |
170.00 EUR
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15210794
|
Tenak™
TE24332 |
Boxes (12) |
179.00 EUR
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15220794
|
Tenak™
TE24334 |
Boxes (16) |
188.00 EUR
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15230794
|
Tenak™
TE24340 |
Boxes (10) |
179.00 EUR
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15240794
|
Tenak™
TE24342 |
Boxes (15) |
188.00 EUR
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
15280784
|
Tenak™
TE24320 |
Boxes (6) |
165.00 EUR
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
Description
- In the comfort rack, the cryoboxes are placed in drawers
- Increases the flexibility and reduces the operating weight compared to the rack types
- Measure the inside height and depth of you freezer when choosing the right rack
- Racks can be used with all freezer models
- Constructed of stainless steel
Specifications
85 mm (Box) | |
Upright Freezers | |
Stainless Steel |