missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Comb for Horizontal Tank
For use with Horizontal Tank
84.85 EUR
Specifications
For Use With (Equipment) | Horizontal Tank Varige |
---|---|
Type | Comb |
Width (Metric) Gel | 15 cm |
Product Code | Brand | Volume (Metric) | Description | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | Type | Price | Quantity & Availability | |||
11756784
|
Fisherbrand™
|
3.6 μL | Thickness: 1.5mm | Comb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11740996
|
Fisherbrand™
|
2.4 μL | Thickness: 1mm | Comb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Color code according to thickness
- Volume per well given for deposit height of 1mm
- Well spacing of μT combs is compatible with multichannel pipettes
Specifications
Horizontal Tank Varige | |
Comb | |
15 cm |