missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Comb for Horizontal Tank
For use with Horizontal Tank
Brand: Fisherbrand™
Additional Details : Weight : 0.01000kg
Description
- Color code according to thickness
- Volume per well given for deposit height of 1mm
- Well spacing of μT combs is compatible with multichannel pipettes
Specifications
Red | |
Horizontal Tank Varige | |
3.6 μL |
Thickness: 1.5mm | |
Comb | |
15 cm |