Learn More
Fisherbrand™ Color-Coded Silicone Vacuum Tubing
Providing tubing solutions for a range of applications, including automotive and industrial uses. Fisherbrand™ Color-Coded Silicone Vacuum Tubing is also useful for low pressure solar installations where tubing is used to circulate water through the solar systems.
Brand: Fisherbrand™
Additional Details : Weight : 0.80000kg
Description
- Autoclavable
- Safe for food use
- Good for high temperature work
- Excellent resistance to crushing
- Flexible, odorless and non-toxic
Specifications
FDA, BFR and WRAS approved | |
250°C | |
Autoclavable | |
Silicone | |
25 m | |
Ideal for rapid identification, hot work |
Green | |
1.5 bar | |
9.6 mm | |
12.8 mm | |
1.6 mm | |
-60°C |