missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Color-Coded Silicone Vacuum Tubing

Providing tubing solutions for a range of applications, including automotive and industrial uses. Fisherbrand™ Color-Coded Silicone Vacuum Tubing is also useful for low pressure solar installations where tubing is used to circulate water through the solar systems.

Brand:  Fisherbrand™

Additional Details : Weight : 0.73800kg

 View more versions of this product

Product Code. 11753179

  • 98.00 EUR / Each
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

  • Autoclavable
  • Safe for food use
  • Good for high temperature work
  • Excellent resistance to crushing
  • Flexible, odorless and non-toxic
Specifications

Specifications

FDA, BFR and WRAS approved
3.2 mm
6.4 mm
1.6 mm
-60°C
Flexible
250°C
Autoclavable
Silicone
25 m
Ideal for rapid identification, hot work
Blue
3 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers