missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Color Coded Multi-Purpose 3 Inch Labeling Tape

Offered in a number of colors to fit your needs. Shamrock™ Color Coded Multi-Purpose 3 Inch Labeling Tape offers multiple opportunities for color coding in the laboratory - test, physician or department.

Brand:  Shamrock™ ST-200-4

Additional Details : Weight : 0.36900kg

 View more versions of this product

Product Code. 11711636

  • 55.95 EUR / 55m
Estimated Shipment: 21-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Resistant to water, oil and acid
  • Temperature range of -20 to +121°C
  • For autoclave, freezer, refrigerator and oven
  • Universal marking with ballpoint pen, paper pencil and felt marker
Specifications

Specifications

Removable
Color Coded Multi-Purpose Labeling Tape
55 m
Red
55 m x 50 mm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers