missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color Coded Multi-Purpose 3 Inch Labeling Tape
Offered in a number of colors to fit your needs. Shamrock™ Color Coded Multi-Purpose 3 Inch Labeling Tape offers multiple opportunities for color coding in the laboratory - test, physician or department.
Brand: Shamrock™ ST-100-5
Additional Details : Weight : 0.18000kg
Description
- Resistant to water, oil and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt marker
Specifications
Removable | |
Color Coded Multi-Purpose Labeling Tape | |
55 m |
Orange | |
55 m x 25 mm | |
25 mm |